1.28 gpf Round Front Two Piece Toilet in White
1.28 gpf Round Front Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
PROFLO® Round Toilet Bowl in White
Part #PF1704BBHEWH
PROFLO® 1.28 gpf Toilet Tank in White
Part #PF1712BBHEWH
- This two-piece toilet combo consists of: PF1704BBHEWH (bowl) and PF1712BBHEWH (tank)
- Designed for use in a commercial application
- Crafted from high-quality vitreous china for long-term durability
- Flow Rate: 1.28 gpf (WaterSense Certified tank)
- Round-front toilet bowl shape; a great space saver
- Toilet Bowl Height: 10-1/2 in
- Rough-In Dimension: 12 in
- Flush Type: Gravity fed, jetted box rim
- Trip lever placed on left-hand side of the tank
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2-2018
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- Under 14 in
- Bowl Only:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-3/8 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 27-1/8 in
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tank Only:
- No
- Toilet Bowl Depth:
- 26-3/8 in
- Toilet Bowl Height:
- 10-1/2 in
- Toilet Bowl Width:
- 13-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 199242057603
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4 in