This product requires certification to purchase.

1.28 gpf Standard Height Elongated Two Piece Complete Toilet in White with 12 in. Rough-In

PROFLO®

1.28 gpf Standard Height Elongated Two Piece Complete Toilet in White with 12 in. Rough-In

  • Fast #
  • Part #PFCT301HEWH
  • Item #10422043
  • Manufacturer Part #PFCT301HEWH
4.1 out of 5 Customer Rating
Brand image
PROFLO®

1.28 gpf Standard Height Elongated Two Piece Complete Toilet in White with 12 in. Rough-In

  • Fast #
  • Part #PFCT301HEWH
  • Item #10422043
  • Manufacturer Part #PFCT301HEWH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This two-piece toilet combo consists of Tank and Bowl
  • Elongated bowl shape – provides an extra 1-1/2 inches front-to-back and tends to be more comfortable for adult users
  • Flow Rate: 1.28 gpf (WaterSense Certified Tank)
  • Trip lever placed on front left-hand side of the tank
  • Bowl Height: 15-3/4 in
  • Flush Valve Size: 3 in
  • 12 in Rough-In
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Includes two-piece toilet combination, plastic slow-close toilet seat, wax ring and flange bolts–all in one box
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
15-16 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
30-2/3 in
Length
28-1/4 in
Number of Pieces
2 Piece
Toilet Bowl Height
15-3/4 in
Toilet Bowl Length
28-1/4 in
Toilet Rough-In
12 in
Trap Size
2 in
Width
18-1/2 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
MA Approved
Yes
Type
PFCT301HEWH
WaterSense Labeled
Yes
UPC
781889986769