This product requires certification to purchase.

10 ft. 20 ga Galvanized Steel Hanger Strap

PROFLO®

10 ft. 20 ga Galvanized Steel Hanger Strap

  • Fast #
  • Part #PF100G20F10
  • Item #760336
  • Manufacturer Part #100G2010
4.4 out of 5 Customer Rating
Brand image
PROFLO®

10 ft. 20 ga Galvanized Steel Hanger Strap

  • Fast #
  • Part #PF100G20F10
  • Item #760336
  • Manufacturer Part #100G2010
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Galvanized steel construction
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
20 ga
Length
10 ft
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Low Pressure, Water Systems
ASTM
ASTM D-5857
Product Type
Hanger Strap
UPC
781889076149