This product requires certification to purchase.

1-1/2 x 4 in. Brass Flanged Tailpiece

PROFLO®

100 Series 1-1/2 x 4 in. Brass Flanged Tailpiece

  • Fast #
  • Part #PFTPB105
  • Item #4055921
  • Manufacturer Part #PFTPB105
5 out of 5 Customer Rating
Brand image
PROFLO®

100 Series 1-1/2 x 4 in. Brass Flanged Tailpiece

  • Fast #
  • Part #PFTPB105
  • Item #4055921
  • Manufacturer Part #PFTPB105
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 6480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from 20 gauge brass
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Flanged
  • Length: 4 in
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Connection Type:
Flanged
Diameter:
1-1/2 in
Gauge (metal):
20 ga
Length:
4 in
Material:
Brass
Product Type:
Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889214923