This product requires certification to purchase.

1-1/2 x 6 in. Brass Flanged Tailpiece

PROFLO®

100 Series 1-1/2 x 6 in. Brass Flanged Tailpiece

  • Fast #
  • Part #PFTPB101
  • Item #1885332
  • Manufacturer Part #PFTPB101
3.7 out of 5 Customer Rating
Brand image
PROFLO®

100 Series 1-1/2 x 6 in. Brass Flanged Tailpiece

  • Fast #
  • Part #PFTPB101
  • Item #1885332
  • Manufacturer Part #PFTPB101
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 2270
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from 17 gauge brass
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Flanged
  • Length: 6 in
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/2 in
Gauge (metal)
17 ga
Length
6 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Connection Type
Flanged
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.2-2015
Product Type
Tailpiece
UPC
781889075050