This product requires certification to purchase.

13-2/5 x 16-1/2 in. Bottom Grid

PROFLO®

13-2/5 x 16-1/2 in. Bottom Grid

  • Fast #
  • Part #PFG1316
  • Item #8966045
  • Manufacturer Part #PFG1316
5 out of 5 Customer Rating
Brand image
PROFLO®

13-2/5 x 16-1/2 in. Bottom Grid

  • Fast #
  • Part #PFG1316
  • Item #8966045
  • Manufacturer Part #PFG1316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Protective bumpers and feet
  • Requires Certification

Documents

Dimensions & Measurements
Length
16-1/2 in
Size
13-2/5 in x 16-1/2 in
Width
13-2/5 in
Characteristics & Features
Brand Model Compatibility
PFUC908A
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Center
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Rectangular
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Product Type
Bottom Grid
UPC
781889407950