This product requires certification to purchase.

15/16 in. Aerator

PROFLO®

15/16 in. Aerator

  • Fast #
  • Part #PFX5061C
  • Item #4834036
  • Manufacturer Part #FX5061C
4.5 out of 5 Customer Rating
Brand image
PROFLO®

15/16 in. Aerator

  • Fast #
  • Part #PFX5061C
  • Item #4834036
  • Manufacturer Part #FX5061C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
Flow Rate
2.0 gpm
Thread Size
15/16 in
Characteristics & Features
Pressure Compensating
No
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
BAA Compliant
No
CEC Compliant
Not for Sale in CA
IAPMO Listed
No
Lead Law Compliance Level
Compliant Not Certified
NSF Certified
No
UPC
781889259429