This product requires certification to purchase.

2 Robe Hook in Polished Chrome

PROFLO®

2 Robe Hook in Polished Chrome

  • Fast #
  • Part #PF67412CP
  • Item #10076212
  • Manufacturer Part #PF67412CP
4.4 out of 5 Customer Rating
Brand image
PROFLO®

2 Robe Hook in Polished Chrome

  • Fast #
  • Part #PF67412CP
  • Item #10076212
  • Manufacturer Part #PF67412CP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All metal construction
  • Chrome finish
  • Double Hook design
  • Traditional design
  • Mounting hardware included
  • This product comes complete with installation, operating, care and maintenance instructions.
  • PROFLO faucets carry a consumer limited lifetime warranty.
  • Requires Certification
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Metal
Number of Hooks
2
Warranty & Product Information
Application
Residential
Type
PF67412CP
UPC
781889918814