This product requires certification to purchase.

2 x 1-1/2 in. Cast Brass Sink Trap with Cleanout in Polished Chrome

PROFLO®

2 x 1-1/2 in. Cast Brass Sink Trap with Cleanout in Polished Chrome

  • Fast #
  • Part #PFPTB507
  • Item #9574945
  • Manufacturer Part #PFPTB507
5 out of 5 Customer Rating
Brand image
PROFLO®

2 x 1-1/2 in. Cast Brass Sink Trap with Cleanout in Polished Chrome

  • Fast #
  • Part #PFPTB507
  • Item #9574945
  • Manufacturer Part #PFPTB507
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fitting 2 in x 1-1/2 in
  • IPS LA Trap
  • With cleanout
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Gauge (metal)
11 ga
Height
7 in
Length
6-1/2 in
Pressure - Maximum
5 psi
Trap Size
2 in
Width
2-1/2 in
Characteristics & Features
Cleanout
Yes
Color Finish Name
Chrome Plated
Connection Type
IPS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Material
Cast Brass
Warranty & Product Information
IAPMO Listed
Yes
Type
PFPTB507
UPC
781889841686