This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

PROFLO®

24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PF67702ZBN
  • Item #10076220
  • Manufacturer Part #PF67702ZBN
3.3 out of 5 Customer Rating
Brand image
PROFLO®

24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PF67702ZBN
  • Item #10076220
  • Manufacturer Part #PF67702ZBN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • All metal construction
  • Brushed Nickel finish
  • Traditional design
  • Mounting hardware included
  • This product comes complete with installation, operating, care and maintenance instructions.
  • PROFLO faucets carry a consumer limited lifetime warranty.
  • Requires Certification
Dimensions & Measurements
Length
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Material
Metal
Number of Bars
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Type
PF67702ZBN
UPC
781889918890