This product requires certification to purchase.

24 in. Towel Bar in Oil Rubbed Bronze

PROFLO®

24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #PF67702ORB
  • Item #10076219
  • Manufacturer Part #PF67702ORB
5 out of 5 Customer Rating
Brand image
PROFLO®

24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #PF67702ORB
  • Item #10076219
  • Manufacturer Part #PF67702ORB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All metal construction
  • Oil Rubbed Bronze finish
  • Traditional design
  • Mounting hardware included
  • This product comes complete with installation, operating, care and maintenance instructions.
  • PROFLO faucets carry a consumer limited lifetime warranty.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Hardware Included:
Yes
Length:
24
Material:
Metal
Number of Bars:
1
Type:
PF67702ORB
UPC:
781889918883