This product requires certification to purchase.

25 x 22 in. 4-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

This product has been replaced by

PROFLO® Stainless Steel 25 x 22 in. Single Bowl Drop-in Kitchen Sink in Stainless Steel
PROFLO® 25 x 22 in. Stainless Steel Single Bowl Drop-in Kitchen Sink
Manufacturer Part #PFD252284
PROFLO®

25 x 22 in. 4-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #PFSR252284
  • Item #4481095
  • Manufacturer Part #PFSR252284
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Stainless Steel 25 x 22 in. Single Bowl Drop-in Kitchen Sink in Stainless Steel
PROFLO® 25 x 22 in. Stainless Steel Single Bowl Drop-in Kitchen Sink
Manufacturer Part #PFD252284
PROFLO®

25 x 22 in. 4-Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #PFSR252284
  • Item #4481095
  • Manufacturer Part #PFSR252284
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 20
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Undercoated and padded for quiet operation
  • Sink clips included
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
20 ga
Length
25 in
Sink Size, Overall
25 in x 22 in x 8 in
Sink Size Range
20 in - 25.99 in
Width
22 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Center
Number of Bowls
1
Number of Holes
4 Hole
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.3-2017
CSA Certified
CSA B45.4-17 including Errata dated August 2017
UPC
781889244500