3/4 in. Top Inlet Spud
3/4 in. Top Inlet Spud
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Diameter:
- 3/4 in
- Product Type:
- Inlet Spud
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889389102
- WaterSense Labeled:
- No