This product requires certification to purchase.

3/4 x 2 in. NPT Brass Nipple

PROFLO®

3/4 x 2 in. NPT Brass Nipple

  • Fast #
  • Part #PFXCHNFK
  • Item #4468517
  • Manufacturer Part #PFXCHNFK
5 out of 5 Customer Rating
Brand image
PROFLO®

3/4 x 2 in. NPT Brass Nipple

  • Fast #
  • Part #PFXCHNFK
  • Item #4468517
  • Manufacturer Part #PFXCHNFK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Base Construction Material: Brass
  • End Connection(s): 3/4 in NPT
  • Nipple Length: 2 in (straight)
  • ASTM Specification: ASTM B-584
  • NSF Certified
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 372-2016
ASME
ASME B1.20.1
ASTM
ASTM B-584
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF
NSF 372, NSF 372-2016
NSF Certified
Yes
Type
PFXCHNFK
UPC
781889242520