This product requires certification to purchase.

3/4 x 5 in. NPT Brass Nipple

PROFLO®

3/4 x 5 in. NPT Brass Nipple

  • Fast #
  • Part #PFXCHNFS
  • Item #4468523
  • Manufacturer Part #PFXCHNFS
5 out of 5 Customer Rating
Brand image
PROFLO®

3/4 x 5 in. NPT Brass Nipple

  • Fast #
  • Part #PFXCHNFS
  • Item #4468523
  • Manufacturer Part #PFXCHNFS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Base Construction Material: Brass
  • End Connection(s): 3/4 in NPT
  • Nipple Length: 5 in (straight)
  • ASTM Specification: ASTM B-584
  • NSF Certified
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2016
ASME:
ASME B1.20.1
ASTM:
ASTM B-584
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
5 in
Material:
Brass
NSF:
NSF 372, NSF 372-2016
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889243121