This product requires certification to purchase.

3/4 x 6-1/2 in. Alloy Steel Grade B7 Double Hex Head Nut and Stud

PROFLO®

3/4 x 6-1/2 in. Alloy Steel Grade B7 Double Hex Head Nut and Stud

  • Fast #
  • Part #B7SDHNFV
  • Item #860760
  • Manufacturer Part #75C650RST7/W2N
3.6 out of 5 Customer Rating
Brand image
PROFLO®

3/4 x 6-1/2 in. Alloy Steel Grade B7 Double Hex Head Nut and Stud

  • Fast #
  • Part #B7SDHNFV
  • Item #860760
  • Manufacturer Part #75C650RST7/W2N
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
6-1/2 in
Size
3/4 in
Characteristics & Features
Clean Bagged
No
Material
Alloy Steel
Electrical & Operational Information
Drive Type
Hex
Grade
B7
Warranty & Product Information
ASTM
ASTM A-193 Grade B7
Product Type
Double Hex Nut, Stud Bolt Kit