This product requires certification to purchase.

3/8 in. NPT Brass 90 Degree Elbow

PROFLO®

3/8 in. NPT Brass 90 Degree Elbow

  • Fast #
  • Part #PFXCH9C
  • Item #4468553
  • Manufacturer Part #PFXCH9C
5 out of 5 Customer Rating
Brand image
PROFLO®

3/8 in. NPT Brass 90 Degree Elbow

  • Fast #
  • Part #PFXCH9C
  • Item #4468553
  • Manufacturer Part #PFXCH9C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Brass construction
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 372
Application
Residential
ASME
ASME B1.20.1
ASTM
ASTM B-124
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
UPC
781889242575