This product requires certification to purchase.

3/8 OD Tube x 1/4 in. MIP Reducing Adaptor

PROFLO®

3/8 OD Tube x 1/4 in. MIP Reducing Adaptor

  • Fast #
  • Part #PFXMCUCBN
  • Item #5050959
  • Manufacturer Part #B6864X
4 out of 5 Customer Rating
Brand image
PROFLO®

3/8 OD Tube x 1/4 in. MIP Reducing Adaptor

  • Fast #
  • Part #PFXMCUCBN
  • Item #5050959
  • Manufacturer Part #B6864X
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    9  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Designed for use with aluminum, copper and plastic tubing
  • Not intended for use with gas of any kind
  • Tube should be square and free from burrs
  • Includes compression nut and sleeve
  • Manufactured with dry seal pipe threads
  • Max Temperature: 250°F
  • ANSI B1.20.1;ANSI 372
  • NSF 372
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
OD Compression
End Connection 2
MIPS
End Connections
OD Compression x MIPS
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Electrical & Operational Information
Temperature Range
-65 to 250 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI B1.20.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Origin
Domestic
UPC
781889286906