This product requires certification to purchase.

3/8 x 5-1/2 in. Brass Nipple

PROFLO®

3/8 x 5-1/2 in. Brass Nipple

  • Fast #
  • Part #PFXCHNCT
  • Item #4468576
  • Manufacturer Part #PFXCHNCT
4.7 out of 5 Customer Rating
Brand image
PROFLO®

3/8 x 5-1/2 in. Brass Nipple

  • Fast #
  • Part #PFXCHNCT
  • Item #4468576
  • Manufacturer Part #PFXCHNCT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Base Construction Material: Brass
  • End Connection(s): 3/8 in NPT
  • Nipple Length: 5-1/2 in (straight)
  • ASTM Specification: ASTM B-584
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
5-1/2 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 372-2016
ASTM
ASTM B-584
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372-2016
NSF Certified
Yes
UPC
781889242629