This product requires certification to purchase.

3-3/8 in. Basket Strainer in Stainless Steel

This product has been replaced by

PROFLO® PVD Brushed Nickel 3-3/8 in. Basket Strainer
PROFLO® 3-3/8 in. Basket Strainer in PVD Brushed Nickel
Manufacturer Part #PF171BN
PROFLO®

3-3/8 in. Basket Strainer in Stainless Steel

  • Fast #
  • Part #PF171SS
  • Item #7936108
  • Manufacturer Part #PF171SS
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® PVD Brushed Nickel 3-3/8 in. Basket Strainer
PROFLO® 3-3/8 in. Basket Strainer in PVD Brushed Nickel
Manufacturer Part #PF171BN
PROFLO®

3-3/8 in. Basket Strainer in Stainless Steel

  • Fast #
  • Part #PF171SS
  • Item #7936108
  • Manufacturer Part #PF171SS
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 504
Discontinued

Product Details

Product Details

  • Drain diameter: 3-1/2"
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2020
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2-20
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Diameter:
3-1/2
End Connection 1:
NPSM
End Connections:
NPSM
GSA Approved:
No
Height:
2-9/16
IAPMO Listed:
No
Material:
Stainless Steel
Strainer Size:
3-3/8
Tailpiece Included:
No
UPC:
781889371503