This product requires certification to purchase.

3 in. Cast Iron Roof Drain

PROFLO®

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #PF42850
  • Item #855026
  • Manufacturer Part #42850
5 out of 5 Customer Rating
Brand image
PROFLO®

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #PF42850
  • Item #855026
  • Manufacturer Part #42850
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed to drain water from a flat roof
  • Provides flow area exceeding 200 sq. in
  • Contoured design allows for free flow and resists material build-up
  • PVC drain body
  • Requires Certification
Dimensions & Measurements
Drain Base Width
12 in
End Connection 1
FIPS
Fits Pipe Size
3 in
Characteristics & Features
Adjustable
No
Construction
Non-Membrane
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov