This product requires certification to purchase.

30 in. Shower Rail in Brushed Nickel

PROFLO®

30 in. Shower Rail in Brushed Nickel

  • Fast #
  • Part #PFSASB01ZBN
  • Item #9587355
  • Manufacturer Part #PFSASB01ZBN
3.9 out of 5 Customer Rating
Brand image
PROFLO®

30 in. Shower Rail in Brushed Nickel

  • Fast #
  • Part #PFSASB01ZBN
  • Item #9587355
  • Manufacturer Part #PFSASB01ZBN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Length: 30"
  • Brass bar with plastic components
  • Slide bar with adjustable hand shower mount
  • Color/Finish: Brushed Nickle
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Slide Bar Height:
30 in
UPC:
781889847664