This product requires certification to purchase.

4-15/16 in. Bathroom Sink Drain in Black

PROFLO®

4-15/16 in. Bathroom Sink Drain in Black

  • Fast #
  • Part #PFFW93BG
  • Item #1389968
  • Manufacturer Part #FW93BG
5 out of 5 Customer Rating
Brand image
PROFLO®

4-15/16 in. Bathroom Sink Drain in Black

  • Fast #
  • Part #PFFW93BG
  • Item #1389968
  • Manufacturer Part #FW93BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2092
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Full water way design
  • Cast iron construction
  • Includes cast iron strainer and caulk outlet
  • Color/Finish: Black
  • Optional Accessories: Replacement grate: PFFW93BG
  • Requires Certification
Dimensions & Measurements
Strainer Diameter
4-15/16 in
Included Components
Overflow Included
No
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Product Type
Grid
UPC
781889040843