This product requires certification to purchase.

4 in. OD Shower Strainer Cover in Matte Black

PROFLO®

4 in. OD Shower Strainer Cover in Matte Black

  • Fast #
  • Part #PF601MB
  • Item #9438701
  • Manufacturer Part #PF601MB
5 out of 5 Customer Rating
Brand image
PROFLO®

4 in. OD Shower Strainer Cover in Matte Black

  • Fast #
  • Part #PF601MB
  • Item #9438701
  • Manufacturer Part #PF601MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 4" (101.6mm) O.D.
  • 3-3/8" (85.7mm) center to center screw holes
  • Phillips pan head screw SS304 M4 x 10mm (L=0.375")
  • For Plastic Oddities, Prier Brass, Richmond Foundry, CP Industries and Rapidfit drains
  • For the following PROFLO drains: PF42800, PF42801, PF42820, PF42874, PF42918 & PF42930
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Height
393/1000 in
Length
4 in
Width
4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Drain Component Type
Strainer
Drain Type
Shower Drain
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Round
Strainer Style
Screw-In
Warranty & Product Information
Application
Residential
Type
PF601MB
UPC
781889813997