This product requires certification to purchase.

4 x 1-1/2 in. Cast Iron Closet Flange

PROFLO®

4 x 1-1/2 in. Cast Iron Closet Flange

  • Fast #
  • Part #PFCFCPJ
  • Item #7000239
  • Manufacturer Part #PFCFCPJ
3.8 out of 5 Customer Rating
Brand image
PROFLO®

4 x 1-1/2 in. Cast Iron Closet Flange

  • Fast #
  • Part #PFCFCPJ
  • Item #7000239
  • Manufacturer Part #PFCFCPJ
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 756
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Inside caulk series
  • Notched and slotted
  • Cast iron construction
  • Diameter: 7-1/4"
  • Inside Diameter: 6-1/4"
  • CUPC certified
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7-1/4 in
End Connection 1
Barbed
End Connections
Barbed
Fitting Size 1
4 in
Fitting Size 2
1-1/2 in
Fitting Sizes
4 in x 1-1/2 in
Height
1-1/2 in
Included Components
Test Cap Included
No
Characteristics & Features
Flange Type
Closet
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
Yes
WaterSense Labeled
No
UPC
781889300510