This product requires certification to purchase.

4 x 3 in. Cast Iron Standard Closet Flange

PROFLO®

4 x 3 in. Cast Iron Standard Closet Flange

  • Fast #
  • Part #PFCFCPM
  • Item #7000232
  • Manufacturer Part #PFCFCPM
5 out of 5 Customer Rating
Brand image
PROFLO®

4 x 3 in. Cast Iron Standard Closet Flange

  • Fast #
  • Part #PFCFCPM
  • Item #7000232
  • Manufacturer Part #PFCFCPM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 432
Discontinued
Looking for compatible parts?

Product Details

Product Details

  • Inside caulk series
  • Notched and slotted
  • Cast iron construction
  • Diameter: 7-1/4"
  • Inside Diameter: 6-1/4"
  • CUPC certified
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A888-2018a
CARB OTC LEED Compliant:
No
Fits Pipe Size:
4 in x 3 in
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
IAPMO Listed:
Yes
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Test Cap Included:
No
UPC:
781889300541
WaterSense Labeled:
No