This product requires certification to purchase.

48 in x 600 in Plastic Shower Pan Liner

PROFLO®

48 in x 600 in Plastic Shower Pan Liner

  • Fast #
  • Part #PF40P50
  • Item #310285
  • Manufacturer Part #F40P50
4.8 out of 5 Customer Rating
Brand image
PROFLO®

48 in x 600 in Plastic Shower Pan Liner

  • Fast #
  • Part #PF40P50
  • Item #310285
  • Manufacturer Part #F40P50
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 50 Pallet: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Constructed of PVC sheet
  • Primarily used for lining ceramic, marble or terrazzo tile shower floors
  • Sold by linear foot
  • UPC/IAPMO listed
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Length
50 ft
Size
4 ft x 50 ft
Thickness
40 mil
Width
4 ft
Characteristics & Features
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM D4551-12, ASTM D4551-2017
UPC
781889004623