This product requires certification to purchase.

5 in. Integrated Diverter Tub Spout in Brushed Gold - Slip Fit

PROFLO®

5 in. Integrated Diverter Tub Spout in Brushed Gold - Slip Fit

  • Fast #
  • Part #PF1096BG
  • Item #14231233
  • Manufacturer Part #PF1096BG
4.4 out of 5 Customer Rating
Brand image
PROFLO®

5 in. Integrated Diverter Tub Spout in Brushed Gold - Slip Fit

  • Fast #
  • Part #PF1096BG
  • Item #14231233
  • Manufacturer Part #PF1096BG
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Slip fit mount
  • Material: Zinc
  • Length: 5-3/16"
  • Fits most 1/2" (5/8" OD) CTS copper pipe connections
  • Certified to ASME A112.18.1/CSA B125.1
  • CUPC/IAPMO listed
  • Requires Certification
Dimensions & Measurements
Diameter
2-9/16 in
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
5-3/16 in
Tub Spout Reach
5-5/16 in
Characteristics & Features
Brand Model Compatibility
PROFLO
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Part Type
Tub Spout
Material
Die Cast Zinc
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
MA Approved
Yes
NSF Certified
No
UL Listed
No
UPC
199242090556