5 in. Stainless Steel Cover Plate
5 in. Stainless Steel Cover Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel construction
- Includes 1/4" x 2-1/4" screw
- 24 ga
Specifications
- Application:
- Residential
- Diameter:
- 5 in
- FM Approved:
- No
- Gauge (metal):
- 24 ga
- Insulated:
- No
- Length:
- 2-1/4 in
- Material:
- Stainless Steel
- Panel Door Plate Type:
- Cover Plate
- Thread Size:
- 20 mm
- UL Listed:
- No
- Width:
- 5/16 in