This product requires certification to purchase.

5 x 1-1/2 in. 18 ga Steel Stud Guard

PROFLO®

5 x 1-1/2 in. 18 ga Steel Stud Guard

  • Fast #
  • Part #PF530JS
  • Item #835537
  • Manufacturer Part #530
5 out of 5 Customer Rating
Brand image
PROFLO®

5 x 1-1/2 in. 18 ga Steel Stud Guard

  • Fast #
  • Part #PF530JS
  • Item #835537
  • Manufacturer Part #530
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 16000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    83  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Steel, self-nailing safety plates
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
20 ga
Length
5 in
Width
1-1/2 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Stud Guard
UPC
781889076224