This product requires certification to purchase.

50 ft. 22 ga Copper Clad Hanger Strap

PROFLO®

50 ft. 22 ga Copper Clad Hanger Strap

  • Fast #
  • Part #PF100C22F50
  • Item #760294
  • Manufacturer Part #100C2250
4.7 out of 5 Customer Rating
Brand image
PROFLO®

50 ft. 22 ga Copper Clad Hanger Strap

  • Fast #
  • Part #PF100C22F50
  • Item #760294
  • Manufacturer Part #100C2250
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Copper clad construction
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
22 ga
Length
50 ft
Characteristics & Features
Material
Copper Clad
Warranty & Product Information
Application
Low Pressure, Water Systems
ASTM
ASTM D-5857
Product Type
Hanger Strap
UPC
781889075784