This product requires certification to purchase.

60 in. Hand Shower Hose in Brushed Gold

PROFLO®

60 in. Hand Shower Hose in Brushed Gold

  • Fast #
  • Part #PFSAH02BG
  • Item #12246852
  • Manufacturer Part #PFSAH02BG
3.5 out of 5 Customer Rating
Brand image
PROFLO®

60 in. Hand Shower Hose in Brushed Gold

  • Fast #
  • Part #PFSAH02BG
  • Item #12246852
  • Manufacturer Part #PFSAH02BG
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Length: 60"
  • Double spiral construction
  • End Connection: 1/2" NPSM
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPSM
End Connections
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Hose Length
60 in
Length
60 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Part Type
Shower Hose
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
UL Listed
No
UPC
199242078523