This product requires certification to purchase.

1-1/4 x 12 in. Brass Slip Joint Extension Tube

PROFLO®

600 Series 1-1/4 x 12 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #PFETB605
  • Item #1885336
  • Manufacturer Part #PFETB605
4.1 out of 5 Customer Rating
Brand image
PROFLO®

600 Series 1-1/4 x 12 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #PFETB605
  • Item #1885336
  • Manufacturer Part #PFETB605
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1920
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    23  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from 20 gauge brass
  • Fitting Size(s): 1-1/4 in
  • End Connection Type: Slip Joint
  • Length: 12 in
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/4 in
Gauge (metal)
20 ga
Length
12 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Connection Type
Slip-Joint
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.2-2015
Product Type
Extension Tube
UPC
781889075258