This product requires certification to purchase.

72 x 36 in. Removable Skirt with Access Panel in White

PROFLO®

72 x 36 in. Removable Skirt with Access Panel in White

  • Fast #
  • Part #PFSK72RPWH
  • Item #672709
  • Manufacturer Part #PFSK72RPWH
5 out of 5 Customer Rating
Brand image
PROFLO®

72 x 36 in. Removable Skirt with Access Panel in White

  • Fast #
  • Part #PFSK72RPWH
  • Item #672709
  • Manufacturer Part #PFSK72RPWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 31
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Removable skirt for 5 ft unit with access panel
  • Requires Certification
Dimensions & Measurements
Length
72 in
Width
36 in
Characteristics & Features
Bathtub Accessory Type
Skirt
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Proposition 65
WARNING: Cancer WWW.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
UPC
781889042205