This product requires certification to purchase.

82 gal. Pre-Pressurized Composite Well Pump Tank

PROFLO®

82 gal. Pre-Pressurized Composite Well Pump Tank

  • Fast #
  • Part #PFX82C
  • Item #7639370
  • Manufacturer Part #PFX82C
5 out of 5 Customer Rating
Brand image
PROFLO®

82 gal. Pre-Pressurized Composite Well Pump Tank

  • Fast #
  • Part #PFX82C
  • Item #7639370
  • Manufacturer Part #PFX82C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Injection molded dome with copolymer polypropylene shell
  • Wrapped in continuous fiberglass and coated with epoxy resin
  • Butyl diaphragm
  • Brass air valve with O-ring seal
  • High pressure and helium tested
  • Max Pressure: 125 psi
  • 5 year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
Capacity:
82 gal
Connection Size:
1-1/4
Diameter:
21-1/5
End Connection 1:
NPT
End Connections:
NPT
Height:
64-7/10
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic, Rubber
Material Type:
Polypropylene, Butyl
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
38
Pressure - Maximum:
125 psi
UL Listed:
No
UPC:
781889346594