This product requires certification to purchase.

Acrylic Tile Flange Kit

PROFLO®

Acrylic Tile Flange Kit

  • Fast #
  • Part #PFTLKC
  • Item #443393
  • Manufacturer Part #PFTLKC
5 out of 5 Customer Rating
Brand image
PROFLO®

Acrylic Tile Flange Kit

  • Fast #
  • Part #PFTLKC
  • Item #443393
  • Manufacturer Part #PFTLKC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 316
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tile flange kit for acrylic 60" x 60" whirlpool and bath
  • Requires Certification
Dimensions & Measurements
Length
60 in
Width
60 in
Characteristics & Features
Bathtub Accessory Type
Tile Flange Kit
Material
Plastic
Warranty & Product Information
Application
Residential
UPC
781889061794