This product requires certification to purchase.

Air Gap in Oil Rubbed Bronze

PROFLO®

Air Gap in Oil Rubbed Bronze

  • Fast #
  • Part #PFAG100ORB
  • Item #9974316
  • Manufacturer Part #PFAG100ORB
3.6 out of 5 Customer Rating
Brand image
PROFLO®

Air Gap in Oil Rubbed Bronze

  • Fast #
  • Part #PFAG100ORB
  • Item #9974316
  • Manufacturer Part #PFAG100ORB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under PROFLO's limited lifetime warranty
  • Constructed of brass
  • Prevents drain water from the sink from backing up into the dishwasher possibly contaminating dishes
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Height
9 in
Length
1-13/16 in
Weight
0.52 lb
Width
1-13/16 in
Characteristics & Features
Brand Model Compatibility
PROFLO
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Air Gap
Type
PFAG100ORB
UPC
781889912492