This product requires certification to purchase.

Air Gap in Polished Chrome

This product has been replaced by

Air Gap In Polished Chrome
PROFLO® Air Gap In Polished Chrome
Manufacturer Part #PFAG100CP
PROFLO®

Air Gap in Polished Chrome

  • Fast #
  • Part #PF141CP
  • Item #7936114
  • Manufacturer Part #PF141CP
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Air Gap In Polished Chrome
PROFLO® Air Gap In Polished Chrome
Manufacturer Part #PFAG100CP
PROFLO®

Air Gap in Polished Chrome

  • Fast #
  • Part #PF141CP
  • Item #7936114
  • Manufacturer Part #PF141CP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Pallet: 1440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brass cap
  • Plastic body
  • Prevents waste backing up into dishwasher
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Brass, Plastic
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
UPC
781889371565