This product requires certification to purchase.

Air Gap In Polished Chrome

PROFLO®

Air Gap In Polished Chrome

  • Fast #
  • Part #PFAG100CP
  • Item #9974315
  • Manufacturer Part #PFAG100CP
5 out of 5 Customer Rating
Brand image
PROFLO®

Air Gap In Polished Chrome

  • Fast #
  • Part #PFAG100CP
  • Item #9974315
  • Manufacturer Part #PFAG100CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Covered under PROFLO's limited lifetime warranty
  • Constructed of brass
  • Prevents drain water from the sink from backing up into the dishwasher possibly contaminating dishes
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Height
9 in
Length
1-13/16 in
Weight
0.52 lb
Width
1-13/16 in
Characteristics & Features
Brand Model Compatibility
PROFLO
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Air Gap
Type
PFAG100CP
UPC
781889912485