This product requires certification to purchase.

25 x 22 in. Stainless Steel Single Bowl Drop-in Kitchen Sink

PROFLO®

Bealeton 25 x 22 in. Stainless Steel Single Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #PFSR252263A
  • Item #7339410
  • Manufacturer Part #PFSR252263A
3.4 out of 5 Customer Rating
Brand image
PROFLO®

Bealeton 25 x 22 in. Stainless Steel Single Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #PFSR252263A
  • Item #7339410
  • Manufacturer Part #PFSR252263A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from 22 gauge T304 stainless steel
  • Installation Type: Drop In
  • Overall Size: 25 in. (L) x 22.06 in. (W) x 6 in. (H)
  • Interior Basin Dimensions: 21.38 in. (L) x 15.6875 in. (W) x 6 in. (H)
  • Predrilled Faucet Holes: 3 (8 in. centers)
  • 3.5 in. drain connection located in center of basin
  • Under spray coating and pads for sound deadening and insulation
  • CUPC Approved; ADA Compliant
  • PROFLO stainless steel sinks carry a limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
3-1/2 in
Faucet Center Size
8 in
Gauge (metal)
22 ga
Length
25 in
Sink Bowl Size
21-3/8 in x 15-11/16 in x 6 in
Sink Size, Overall
25 in x 22-1/6 in
Sink Size Range
20 in - 25.99 in
Width
22-1/6 in
Characteristics & Features
Collection
Bealeton
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Center
Number of Bowls
1
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Rectangular
Sink Installation Type
Drop-in
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.3 2008, ASME A112.19.3-2017
CSA Certified
CSA B45.4 2008, CSA B45.4-17
IAPMO Listed
Yes
UPC
781889327470