This product requires certification to purchase.

Brass Lift & Turn Drain in Chrome Plated

PROFLO®

Brass Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #PF612CP
  • Item #7936135
  • Manufacturer Part #PF612CP
4.1 out of 5 Customer Rating
Brand image
PROFLO®

Brass Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #PF612CP
  • Item #7936135
  • Manufacturer Part #PF612CP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 1872
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lift and turn style
  • Fits 1-1/4" and 1-1/2" drains
  • Brass body and plastic bushing
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Drain Body Material
Brass
Trim Only
No
Warranty & Product Information
IAPMO Listed
No
UPC
781889371770