This product requires certification to purchase.

Brass Lift & Turn Drain in Polished Chrome

PROFLO®

Brass Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #PFWO906
  • Item #7310132
  • Manufacturer Part #PFWO906
5 out of 5 Customer Rating
Brand image
PROFLO®

Brass Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #PFWO906
  • Item #7310132
  • Manufacturer Part #PFWO906
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 1800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One year limited warranty
  • Polished Chrome Finish
  • 1-7/8" coarse thread lift and turn assembly
  • Lift and Turn Closure
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Drain Body Material
Brass
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
IAPMO Listed
No
UPC
781889325186