This product requires certification to purchase.

1.28 gpf Comfort Height Elongated Two Piece Toilet in White with 10 in. Rough-In

PROFLO®

Calhoun 1.28 gpf Comfort Height Elongated Two Piece Toilet in White with 10 in. Rough-In

  • Fast #
  • Part #PROPFCLC410HEWH
  • Item #9915739
  • Manufacturer Part #PFCLC410HEWH
5 out of 5 Customer Rating
Brand image
PROFLO®

Calhoun 1.28 gpf Comfort Height Elongated Two Piece Toilet in White with 10 in. Rough-In

  • Fast #
  • Part #PROPFCLC410HEWH
  • Item #9915739
  • Manufacturer Part #PFCLC410HEWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Bowl Height Range
17 in+
Depth
28-1/8 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
31-1/2 in
Toilet Bowl Depth
25-3/4 in
Toilet Bowl Height
17 in
Toilet Bowl Width
14-3/8 in
Toilet Rough-In
10 in
Width
17-3/8 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Calhoun
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet Installation
Floor Mount
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.19.2M
ASME
ASME A112.19.2, ASME A112.19.2M
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
Yes
Type
PROPFCLC410HEWH
WaterSense Labeled
Yes
UPC
781889899236