This product requires certification to purchase.

1.28 gpf Single Flush Toilet Tank with Left-Hand Trip Lever in White

PROFLO®

Camden 1.28 gpf Single Flush Toilet Tank with Left-Hand Trip Lever in White

  • Fast #
  • Part #PF3710WH
  • Item #11640662
  • Manufacturer Part #MS-53204-A1
5 out of 5 Customer Rating
Brand image
PROFLO®

Camden 1.28 gpf Single Flush Toilet Tank with Left-Hand Trip Lever in White

  • Fast #
  • Part #PF3710WH
  • Item #11640662
  • Manufacturer Part #MS-53204-A1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pairs with the PF3700WH, PF3701WH and PF3703WH Toilet Bowls
  • 10 in Rough-In
  • Flow Rate: 1.28 gpf (WaterSense Certified Tank)
  • Flush Valve Size: 3 in
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
14-5/8 in
Length
7-1/4 in
Toilet Rough-In
10 in
Width
18-3/8 in
Characteristics & Features
Collection
Camden
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Siphon Jet
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type
Tank
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
CEC Compliant
For Sale in CA
MA Approved
Yes
Type
PF3710WH
WaterSense Labeled
Yes
UPC
199242005062