This product requires certification to purchase.

Comfort Height Elongated Toilet Bowl in White

PROFLO®

Camden Comfort Height Elongated Toilet Bowl in White

  • Fast #
  • Part #PF3703WH
  • Item #11640660
  • Manufacturer Part #MT-53204
3.9 out of 5 Customer Rating
Brand image
PROFLO®

Camden Comfort Height Elongated Toilet Bowl in White

  • Fast #
  • Part #PF3703WH
  • Item #11640660
  • Manufacturer Part #MT-53204
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pairs with the PF3710WH, PF3712WH, PF3712RWH, PF3712DFWH and PF3712DFPWH Toilet Tanks
  • Elongated bowl shape – provides an extra 1-1/2 inches front-to-back and tends to be more comfortable for adult users
  • Bowl Height: 17 in
  • Installation Type: Floor Mount
  • Fully Glazed 2 in. trapway
  • Visible Trapway
  • Toilet Seat Not Included
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Height
17 in
Toilet Bowl Length
27-1/8 in
Trap Size
2 in
Characteristics & Features
Bowl Shape
Elongated
Collection
Camden
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Siphon Jet
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
MA Approved
Yes
Type
PF3703WH
WaterSense Labeled
Yes
UPC
199242005048