This product requires certification to purchase.

Comfort Height Round Toilet Bowl in White

PROFLO®

Camden Comfort Height Round Toilet Bowl in White

  • Fast #
  • Part #PF3700WH
  • Item #11640658
  • Manufacturer Part #MT-53206
4.6 out of 5 Customer Rating
Brand image
PROFLO®

Camden Comfort Height Round Toilet Bowl in White

  • Fast #
  • Part #PF3700WH
  • Item #11640658
  • Manufacturer Part #MT-53206
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pairs with the PF3710WH, PF3712WH, PF3712RWH, PF3712DFWH and PF3712DFPWH Toilet Tanks
  • Round front bowl shape - a great option when space saving is a priority, and ideal for a child's bathroom
  • Bowl Height: 16-1/8 in
  • Installation Type: Floor Mount
  • Fully Glazed 2 in. trapway
  • Visible Trapway
  • Toilet Seat Not Included
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Height
16-1/8 in
Toilet Bowl Length
26-3/4 in
Trap Size
2 in
Characteristics & Features
Bowl Shape
Round
Collection
Camden
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Siphon Jet
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
CEC Compliant
For Sale in CA
MA Approved
Yes
Type
PF3700WH
WaterSense Labeled
Yes
UPC
199242005024