This product requires certification to purchase.

1 Robe Hook in Polished Chrome

PROFLO®

Cassadore 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #PF2947CP
  • Item #11663262
  • Manufacturer Part #PF2947CP
3.2 out of 5 Customer Rating
Brand image
PROFLO®

Cassadore 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #PF2947CP
  • Item #11663262
  • Manufacturer Part #PF2947CP
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Cassadore
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Number of Hooks:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
199242005383