This product requires certification to purchase.

Single Handle Shower Faucet in Brushed Nickel (Trim Only)

PROFLO®

Cassadore Single Handle Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PF2920GZBN
  • Item #9279816
  • Manufacturer Part #PF2920GZBN
3.9 out of 5 Customer Rating
Brand image
PROFLO®

Cassadore Single Handle Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PF2920GZBN
  • Item #9279816
  • Manufacturer Part #PF2920GZBN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal lever handle
  • Metal shower arm and flange
  • 6 function showerhead with easy clean rubber nozzles
  • Extension kit available -ACF4001EXT*
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Collection
Cassadore
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
781889638385