This product requires certification to purchase.

Toilet Tissue Holder in Matte Black

PROFLO®

Cassadore Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #PF2937MB
  • Item #10076199
  • Manufacturer Part #PF2937MB
3.8 out of 5 Customer Rating
Brand image
PROFLO®

Cassadore Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #PF2937MB
  • Item #10076199
  • Manufacturer Part #PF2937MB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal construction
  • Mounting hardware included
  • Covered under PROFLO's limited lifetime warranty
  • Requires Certification
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Cassadore
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Metal
Mount Type
Wall
Pivoting
No
Warranty & Product Information
Application
Residential
UPC
781889918685