This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

PROFLO®

Cassadore Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PFWSC2940ZBN
  • Item #9279806
  • Manufacturer Part #PFWSC2940ZBN
5 out of 5 Customer Rating
Brand image
PROFLO®

Cassadore Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PFWSC2940ZBN
  • Item #9279806
  • Manufacturer Part #PFWSC2940ZBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal handles
  • With brass pop-up drain
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Height
4-7/8 in
Flow Rate
1.2 gpm
Height
4-7/8 in
Maximum Deck Thickness
1-1/16 in
Spout Height
4-3/4 in
Spout Reach
4-7/8 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Collection
Cassadore
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372-2016, ANSI 61-2019
Application
Residential
ASME
ASME A112.18.1-2018
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372-2016, NSF 61-2019
NSF Certified
Yes
Origin
Global
UL Listed
No
WaterSense Labeled
Yes
UPC
781889638286